Beli part washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang)
    Mulai

    Rp2.499.900

    WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang)
    Deskripsi:
    Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire.
    atribut:
    • Voltage (V): 120
    • Item: Water Based Parts Washer
    • For use with: Non-Flammable Water-Based Degreaser or Cleaning Agent
    • Resists: Corrosion
    • Standards: UL Pump
    • Work Light: No
  2. Bullocks Part Washer
    Mulai

    Rp5.899.900

  3. GRAYMILLS Part Washer
    Mulai

    Rp33.999.900

    GRAYMILLS Part Washer
    Deskripsi:
    Base-mounted parts cleaners have washing tubs that are attached to standalone bases for easier maintenance. They can submerge vehicle parts with either water-based solutions or petroleum solvents at high-cleaning temperatures. The solvent washers come with fire-resistant hinged lids for safety and easier access to cleaned parts.
    atribut:
    • UNSPSC: 47121805
    • Minimum Operating Temperature (°F): 60
    • Tank Overall Height (in): 18
    • Work Lighting: No Light Included
  4. GRIP ON TOOLS Parts Washer
    Mulai

    Rp5.799.900

    GRIP ON TOOLS Parts Washer
    Deskripsi:
    This tool has a heavy duty standard, this tool guarantees strength and durability when used to facilitate your work to clean hand tools and heavy spare parts.- For use with water based solvents- Self draining. Convenient removable work shelf. Parts basket for soaking small parts in solvent- Fusible link greatly reduces risk of fire hazards
  5. Kernel Tempat Cuci Peralatan Bengkel
    Mulai

    Rp8.399.900

    Kernel Tempat Cuci Peralatan Bengkel
    Deskripsi:
    - Kernel Part Washer terbuat dari bahan berkualitas.- Kernel Part Washer mudah untuk digunakan.
  6. PanaVise Vise
    Mulai

    Rp589.900

  7. Kennedy 50Ltr Parts Washer Floorstanding
    Mulai

    Rp6.599.900

    Kennedy 50Ltr Parts Washer Floorstanding
    Deskripsi:
    Used in garage, workshop and industrial applications for degreasing components for inspection and prior to assembly. Recirculated cleaning fluid is filtered before entering the pump and being directed over the workpiece. Flexible chrome finish metal delivery hose. Heavy-duty non-welded one-piece tank. Fully enclosed electric nylon pump. Self-latching fusible linked lid closes in the event of a fire. Triple baked enamel finish. Accepts all common degreasing agents. Shelf keeps parts out of solvent during inspection and drying. Immersion soaking when the parts shelf is removed. Fitted with a 3 pin moulded plug and a 1.6m power cable. Minimum agent capacity 40ltr. Maximum agent capacity 50ltr. Fitted with a drain plug for easy maintenance. Removable parts basket. Built-in replaceable filter. Spare filter included. Overall size (L x W x H): 800 x 550 x 890mm. Tank size (L x W x H): 725 x 490 x 270mm. Height of working area: 750mm. Power rating: 25W. Voltage: 240V. Rated input: 0.3A.
    atribut:
    • Height (mm): 890
    • Length (mm): 800
    • Depth (mm): 550
    • Width (mm): Tank: 725
    • Use: Garage Industrial Workshop
    • Overall Dimensions (mm): 800x550x890
    • Part Number: KEN5038640K
    • Width: 800mm
  8. WESTWARD Aqueous Dual Basin Parts Washer (Mesin Pembersih Suku Cadang)
    Mulai

    Rp21.999.900

    WESTWARD Aqueous Dual Basin Parts Washer (Mesin Pembersih Suku Cadang)
    atribut:
    • Includes: Lift Off Cover with Safety Plate
    • Voltage (V): 120
    • Filtration: Yes
    • Nominal Tank Depth (inch): 10.25
    • Output Frequency (Hz): 60
    • Output Wattage (W): 43
    • Construction: Steel
    • Load Capacity (lbs): 200
    • Outside Height (inch): 35
    • Overall Length (inch): 44 3/4
    • Overall Width (inch): 20 1/2
    • Pump Size (gph): 316
    • Standards: UL Pump
    • Tank Capacity (gal): 40
    • Tank Height (inch): 10 5/8
    • Tank Length (inch): 43
    • Tank Width (inch): 20 5/8
    • Type: 18 Gauge Steel Work Stand
    • UNSPSC: 24111813
    • Work Light: No
  9. KRISBOW Mesin Pencuci Suku Cadang
    Mulai

    Rp2.499.900

    KRISBOW Mesin Pencuci Suku Cadang
    atribut:
    • Unit Dimensions (cm): 91x76x123
    • Item: Part Washer
    • Type: Parts Washer
  10. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  11. GRAYMILLS Replacement Part for Part Washer
    Mulai

    Rp699.900

    GRAYMILLS Replacement Part for Part Washer
    Deskripsi:
    These replacement parts fit Graymills parts washers.
    atribut:
    • Compatible with Brand: Graymills
  12. JTC Air Power Parts Washer with Turbo (Mesin Pembersih Suku Cadang)
    Mulai

    Rp13.999.900

    JTC Air Power Parts Washer with Turbo (Mesin Pembersih Suku Cadang)
    Deskripsi:
    Blow gun is included
    atribut:
    • Bucket Capacity: 20 Gallons
    • Solvent Capacity: 12 Gallons
    • Maximum Speed: 11000 r.p.m
    • Range of Working Pressure: 65-125 psi
    • Air inlet: 1/4 Inch
    • Dimension (LxWxH): 31-7/8 x 20-7/8 x 35-3/8 Inch
  13. Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    Mulai

    Rp4.699.900

    Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    atribut:
    • Nominal Capacity (L): 1000
    • Pallet Type: Steel-framepallet, zinced
    • Brimful Capacity (L): 1060
    • Height (mm): 1160 (with Pallet)
    • Length (mm): 1200
    • Width (mm): 1000
  14. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  15. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  16. Platinum Keramik Keramik Dinding 25x50 Carter Series (Keramik Dinding)
    Mulai

    Rp86.900

  17. Wipro Engine Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  18. JTC ES809-Heavy Duty Engine Stand
    Mulai

    Rp26.999.900

    JTC ES809-Heavy Duty Engine Stand
    atribut:
    • Capacity: 650 kg
  19. WURTH Engine Stand RS
    Mulai

    Rp5.899.900

Daftar Harga part washer Terbaru October 2026
WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang)Rp2.499.900
Bullocks Part WasherRp5.899.900
GRAYMILLS Part WasherRp33.999.900
GRIP ON TOOLS Parts WasherRp5.799.900
Kernel Tempat Cuci Peralatan BengkelRp8.399.900
PanaVise ViseRp589.900
Kennedy 50Ltr Parts Washer FloorstandingRp6.599.900
WESTWARD Aqueous Dual Basin Parts Washer (Mesin Pembersih Suku Cadang)Rp21.999.900
KRISBOW Mesin Pencuci Suku CadangRp2.499.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)